missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Printed
Printed style.
Brand: Fisherbrand™
Additional Details : Weight : 1.00000kg
Description
Printed style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
OSHA, 29 CFR1910.1030 | |
20 to 30 gal. | |
38 x 31 in. (97 x 79 cm) | |
79 cm | |
Printed in English and Spanish | |
38 in. | |
Polypropylene |
Elastic | |
Clear | |
97 cm | |
Autoclavable | |
31 in. | |
2 mil | |
140°C |