missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ Autoclave
Use these benchtop and vertical autoclaves for a wide range of media sterilization applications, with options suitable for any budget. Systec™ Autoclaves are ideal for process optimization and validatable sterilization in laboratory applications.
Specifications
Autoclavable | Autoclavable |
---|---|
Amperage | 16 A |
Frequency | 50/60 Hz |
Interface | RS-232/RS-485 |
Operating Pressure | 3 to 10 bar |
Description
- Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
- Temperature and pressure range 140°C, 4 bar (except for Systec D-23)
- LCD display and fully automatic microprocessor control
- 3 to 25 sterilization programs depending on model
- Flexible PT-100 temperature sensor
Systec V-Series Top-loading Vertical Autoclaves
- Feature 8 different sizes with 40 to 150 liters chamber volume
- Distinguished by its small footprint and high chamber capacity
- Optimal loading capacity with most standard media bottles and Erlenmeyer flasks
Systec D-Series Front-loading Bench-top Autoclaves
- Available in 7 sizes with chamber capacities ranging from 23 to 200 liters
- Compact on the outside but with ideal chamber capacities inside
- Each size has an optimal loading capacity for most standard media bottles and Erlenmeyer flasks
Specifications
Autoclavable | |
50/60 Hz | |
3 to 10 bar |
16 A | |
RS-232/RS-485 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title