missing translation for 'onlineSavingsMsg'
Learn More

Steris™ Autoclave Indicator Tape

Changes when exposed to the specific sterilant. Ecolab™ Autoclave Indicator Tape verifies exposure to the sterilization process without the need to open packs or check records.

Brand:  Steris™ 0163

Code : NEW

Additional Details : Weight : 0.14850kg

 View more versions of this product

Product Code. 15601944

  • £20.49 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Buff colour, plain or with green stripes
  • Available widths: 24mm or 18mm
  • Length: 50m roll
Specifications

Specifications

Autoclavable
Buff with Green Stripes
Non-sterile
1 Roll
50 m
Autoclave indicator tape, buff with green stripes
Sterilization indicator tape
Sterilization processes
24 mm x 50 m
24 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers