missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Automated Thermal Cycler (ATC), 384-well

For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments.

Brand:  Applied Biosystems™ A33980

7839.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15819912

  • £12060.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: ATC 384-well block module,ATC control module and CAT 5 ethernet cable
This item is not returnable. View return policy

Description

Description

For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments. Now in a small, easy-to-integrate, and compatible format, our Automated Thermal Cycler enables hands-free PCR results.

Space-saving design with our smallest thermal cycler footprint
• Flexible modular design helps save space on robotic deck
• Separate control panel module provides flexibility when integrating on robotic deck
• Choice of 10-cm, 1-m, and 3-m cables allows flexibility to locate control module under thermal cycler, under deck, or up to 3 meters away

Automated lid and cycler features
• Automated lid compatible with programming for easy, hands-free operation with a liquid handler or plate stacker
• Heated cover slides forward to cover plate nest, helping ensure thermal contact and eliminate evaporation
• Compatible with full-skirt or half-skirt plates

Fully integrate your automated system with our easy-to-install software
• Integrate with robot via SiLA Rapid Integration standard–compatible software and prewritten application programming interfaces (APIs) for major robotic platforms
• Test instrument using desktop software before buying robot
• Enable ATC to cycle like old instrument with Applied Biosystems 9700 system simulation modes

Use the ATC as a stand-alone PCR thermal cycler
Flexible software can be connected to your robot's software interface or used to control the ATC as a stand-alone instrument. Test your instrument using the ATC desktop application before integrating it into your robotic automation system.

Award-winning service and support
• Help reduce downtime with rapid exchange support
• Have our engineers perform temperature qualification at your site

Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment.

Services

27 month warranty

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
Designed for High-throughput Robotic Workflows
Standard
384-well, 20 μL, full skirted plate
No Display
Limited Warranty
USB, Wi-Fi, Ethernet
2.8°C/sec. (Block), 1.6°C/sec. (Sample)
13.2 lb. (6 kg)
• ATC 384-well block module
• ATC control module
• 1-meter connection cable
• CAT 5 ethernet cable

<0.5°C (20 sec. after reaching 95°C)
12.5 x 7.1 x 5.3 in. (31.7 x 17.9 x 13.3 cm)
100/240 V
Thermal Cycler
0°C to 105°C
600 W
Includes 1-meter connection cable
384-well Isothermal Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.