missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Premium Pistol Grip Automatic Syringe
Dose with excellent reproducibility using a corrosion-resistant pistol-grip or two-ring handle automatic syringe. Socorex™ Dosys™ Premium Pistol Grip Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.
£196.00 - £256.97
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Includes | Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve, operating instructions. |
Product Type | Automatic Syringe, Pistol Grip |
Model | Dosys™ Premium 174 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10126530
|
Socorex™
174.0501 |
0.1 to 1 mL |
£196.00
Each |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10539402
|
Socorex™
174.0505 |
0.5 to 5 mL |
£214.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10400021
|
Socorex™
174.0502 |
0.3 to 2 mL |
£196.00
Each |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10319600
|
Socorex™
174.0510 |
1 to 10 mL |
£256.97
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Pistol grip handle.
- Self-refilling automatic syringe.
- Detachable Luer lock valve system.
- High chemical resistance.
- Corrosion resistant.
- Optimal hand balance and ergonomics.
- Fits either hand.
- Requires limited effort.
- Fast and reliable volume setting.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness without O-ring.
- Easy disassembly for efficient cleaning and parts replacement if necessary.
- Autoclavable (except for protective PVC sleeve).
Specifications
Autoclavable | |
Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve, operating instructions. | |
Dosys™ Premium 174 | |
Luer Lock |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
Automatic Syringe, Pistol Grip | |
1/ea. | |
Yes |