missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations
These automation pipette tips come racked in different volume sizes for your convenience.
£451.00 - £4185.00
Specifications
Filtered | Non-Filtered |
---|---|
Rack Color | Clear |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
Product Code | Brand | Sterility | Volume (Metric) | Format | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Volume (Metric) | Format | Length (Metric) | Price | Quantity & Availability | ||
17597956
|
Labcon™
8005-695-009-9 |
Sterile | 30 μL | Rack, 384-well | 32.9 mm |
£4185.00
Pack of 19200 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
17527966
|
Labcon™
8014-695-010-9 |
Sterile | 80 μL | Rack, 96 | 38.3 mm |
£520.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
17597966
|
Labcon™
8024-695-010-9 |
Sterile | 90 μL | Rack, 96 | 51.3 mm |
£520.00
Pack of 4800 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
17587956
|
Labcon™
8005-690-009-9 |
Non-sterile | 30 μL | Rack, 384-well | 32.9 mm |
£3830.00
Pack of 19200 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
17517966
|
Labcon™
8014-690-010-9 |
Non-sterile | 80 μL | Rack, 96 | 38.3 mm |
£464.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
17587966
|
Labcon™
8024-690-010-9 |
Non-sterile | 90 μL | Rack, 96 | 51.3 mm |
£451.00
Pack of 4800 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
17547966
|
Labcon™
8017-690-010-9 |
Non-sterile | 230 μL | Rack, 96 | 51.3 mm |
£464.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- Pipette tips for automated workstations
- Fits Beckman™ Biomek Workstations
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
Non-Filtered | |
Autoclavable | |
ATP, RNase/Dnase, Endotoxin-free | |
Automated Pipette System | |
APT |
Clear | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Single-use | |
No | |
Polypropylene Resin |