missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Automation Tips for Caliper™ Zymark™ Liquid Handling Workstations
Shop All MBP Molecular BioProducts Products

Click to view available options
Volume (Metric):
50 μL
80 μL
100 μL
150 μL
200 μL
Filtered:
Filtered
Non-filtered
Sterility:
Non-sterile
Sterile
Fit for Purpose:
Certified Quality
Sterile
Sterile and PCR Ready
Unit Size:
Pack of 4800
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Caliper™ Zymark™ Liquid Handling Workstations, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Caliper/Zymark RapidPlate, Caliper Presto, Allegro, Zephyr and SciClone.
Features:
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Specifications
| Volume (Metric) | 150 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Format | Rack |
| Tip Style | Automation |
| For Use With (Equipment) | Zymark/Caliper Liquid Handling Workstations |
| Product Line | Caliper Zymark |
| Fit for Purpose | Sterile and PCR Ready |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Automation Tips for Caliper™ Zymark™ Liquid Handling Workstations >
Spot an opportunity for improvement?Share a Content Correction