Learn More
Thermo Scientific™ Automation Tips for Molecular Devices™ Pipetting System
Increase pipetting performance through superior tip straightness and low %CV with these pipette tips for the Molecular Devices system.
£4135.02 - £4420.00
Specifications
Filtered | Non-filtered |
---|---|
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Molecular Devices FLIPR Type A CCS 384-well Head |
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Price | Quantity & Availability | |||
15252999
|
Thermo Scientific™
937-261 |
20 μL | Non-filtered | Sterile | N/A | ||||
15262999
|
Thermo Scientific™
937-262 |
30 μL | Non-filtered | Non-sterile | N/A | ||||
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Molecular Devices™ Pipetting System, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Molecular Device FLIPR with Type A CCS 384-well head and Type B Liberty 384-well head.
Features:- Available as sterile and filtered.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Warranty: A five (5)-year shelf life from the date of manufacture is recommended.
Specifications
Non-filtered | |
Rack | |
Molecular Devices FLIPR Type A CCS 384-well Head |
Clear | |
Automation | |
Molecular Devices |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.