missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for PerkinElmer™, 384-Well
Ideal for Janus™ MiniTrak, PlateTrak™ and Evolution P3. Axygen™ Automation Tips for PerkinElmer™, 384-Well are racks of non-filtered, 30μL robotic pipette tips. Constructed of clear polypropyle to stringent specifications. Available in sterile and non-sterile options.
Brand: Axygen™ PK-50-R
This item is not returnable.
View return policy
Description
- Tip format: 96 tip and 384 tip
- Tip volume range: 20 μL to 235 μL
- Tip material: Clear or black polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: MDT-96 P50, MDT-384-30 μL
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Rack: 384 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Compliance
Axygen products are manufactured in a clean, controlled state of the art facility and certified RNase-, DNase- and endotoxin-safe
Specifications
30 μL | |
Sterile | |
Green | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
PerkinElmer Janus, PerkinElmer Evolution P3, PerkinElmer MiniTrak, PerkinElmer PlateTrak, PerkinElmer MDT-96 P235, PerkinElmer MDT-96 P50, PerkinElmer MDT-384 30μL |
Non-filtered | |
Clear | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |