missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Automation Tips for PerkinElmer™, 384-Well
GREENER_CHOICE

Ideal for Janus™ MiniTrak, PlateTrak™ and Evolution P3. Axygen™ Automation Tips for PerkinElmer™, 384-Well are racks of non-filtered, 30μL robotic pipette tips. Constructed of clear polypropyle to stringent specifications. Available in sterile and non-sterile options.

Brand:  Axygen™ PK-384-R

 View more versions of this product

Product Code. 12732906

  • £3540.00 / Pack of 19200
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tip format: 96 tip and 384 tip
  • Tip volume range: 20 μL to 235 μL
  • Tip material: Clear or black polypropylene
  • RNase-/DNase-/human gDNA-free
  • Nonpyrogenic
  • Available options:
    - With or without aerosol-resistant filters
    - Nonsterile or sterile
    - Standard or Axygen™ Maxymum Recovery™ surface
  • Compatible heads: MDT-96 P50, MDT-384-30 μL
  • Rack format: ANSI/SLAS
  • Rack material: Polypropylene

Order Info

Rack: 384 Tips/Rack, 10 Racks/Pack, 5 Packs/Case

Compliance

Axygen products are manufactured in a clean, controlled state of the art facility and certified RNase-, DNase- and endotoxin-safe

TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 μL
Non-sterile
Green
DNase, Rnase Free
Rack
SBS Rack
PerkinElmer Janus, PerkinElmer Evolution P3, PerkinElmer MiniTrak, PerkinElmer PlateTrak, PerkinElmer MDT-96 P235, PerkinElmer MDT-96 P50, PerkinElmer MDT-384 30μL
Non-filtered
Clear
ANSI
Non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination
Automation, Round
50 Racks/Cs.
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers