Learn More
Thermo Scientific™ Automation Tips for PerkinElmer™/Packard™ Robotic Liquid Handling Systems with 96- and 384-Channel MDT Dispense Heads
Increase pipetting effectiveness with these automation tips, achieving accurate and precise performance due to superior tip straightness and a low coefficient of variation.
£431.00 - £4303.34
Specifications
Color | Clear |
---|---|
Certifications/Compliance | ISO 9001 and ISO 13485 |
Clean Claims | Free of RNase, DNase, DNA, ATP, and endotoxin |
Format | Rack |
Tip Style | Automation |
Product Code | Brand | Volume (Metric) | Autoclavable | Filtered | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Autoclavable | Filtered | Fit for Purpose | Price | Quantity & Availability | ||
15222969
|
Thermo Scientific™
925-021 |
10 μL | Not Autoclavable | Filtered | Sterile & PCR Ready |
£1025.00
Pack of 4800 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||
15232969
|
Thermo Scientific™
925-261 |
20 μL | Not Autoclavable | Non-Filtered | Sterile |
£525.00
Pack of 4800 |
In Stock
Log in to see stock. |
||
15242969
|
Thermo Scientific™
925-262 |
20 μL | Autoclavable | Non-Filtered | Certified Quality |
£431.00
Pack of 4800 |
In Stock
Log in to see stock. |
||
15262969
|
Thermo Scientific™
927-021 |
40 μL | Not Autoclavable | Filtered | Sterile & PCR Ready |
£1075.00
Pack of 4800 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
15202979
|
Thermo Scientific™
927-261 |
50 μL | Not Autoclavable | Non-Filtered | Sterile |
£457.00
Pack of 4800 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
11870522
|
Thermo Scientific™
927-262 |
50 μL | Autoclavable | Non-Filtered | Certified Quality |
£481.00
Pack of 4800 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
15272989
|
Thermo Scientific™
929-021 |
180 μL | Not Autoclavable | Filtered | Sterile & PCR Ready |
£1075.00
Pack of 4800 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
15130893
|
Thermo Scientific™
929-261 |
235 μL | Not Autoclavable | Non-Filtered | Sterile |
£457.00
Pack of 4800 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
11816922
|
Thermo Scientific™
929-262 |
235 μL | Autoclavable | Non-Filtered | Certified Quality |
£485.00
Pack of 4800 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
11869173
|
Thermo Scientific™
931-021 |
20 μL | Not Autoclavable | Filtered | Sterile & PCR Ready |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13508310
|
Thermo Scientific™
931-261 |
30 μL | Not Autoclavable | Non-Filtered | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11806922
|
Thermo Scientific™
931-262 |
30 μL | Autoclavable | Non-Filtered | Certified Quality |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Thermo Scientific™ Automation Tips for Perkin Elmer™/Packard™ Robotic Liquid Handling Systems with Varispan™ Dispense Arms, which undergo a rigorous 15-point quality control program to ensure consistency. This leads to accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created and the sterile pipette tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
Features:- Available as sterile and filtered.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Specifications
Clear | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
4800 tips |
ISO 9001 and ISO 13485 | |
Rack | |
96 tips/rack, 10 racks/pack, 5 packs/case |