Learn More
Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.
Brand: Thermo Scientific™ 903-253
340.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 4.40000kg
Description
Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.
- Available nonsterile with-or-without Thermo Scientific™ ART™ filter technology
- Available in filtered, low retention or extended length for increased volume to reach into deep well plates
- Lot-tested during production on actual workstation for which they are created
- Fully conductive providing increased pipetting performance
- Low percentage coefficient of variation (%CV)
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Conductive | |
Certified Quality |
Non-Filtered | |
Black | |
ISO 9001 and ISO 13485 | |
Rack | |
Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus |