Learn More
Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.
Brand: Thermo Scientific™ 904-021
118.99 GBP valid until 2025-12-31
Use promo code "24288" to get your promotional price.
Description
Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.
- Available as standard, filtered and/or liquid sensing
- Certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen
- Lot-tested during production on actual workstation for which they are created
- Fully conductive, providing increased pipetting performance
- Low percentage coefficient of variation (%CV)
Specifications
1000 μL | |
Sterile | |
Not Autoclavable | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
960 tips | |
Tecan |
Filtered | |
Clear | |
ISO 9001 and ISO 13485 | |
Rack | |
Reload Insert, 96 tips/insert, 10 inserts/pack | |
Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | |
Sterile & PCR Ready |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.