missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices

Shop All Axygen Scientific Products


Click to view available options
Sterility:
Non-sterile
Sterile
Volume (Metric):
50 μL
100 μL
180 μL
200 μL
205 μL
Filtered:
Filtered
Non-filtered
Unit Size:
Pack of 4800
Pack of 960
Beschreibung
- Comprehensive line of pipette tips for automated liquid handling systems
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available in a range of volumes: 50, 100, 180 and 200μL
- Compatible with the following:
- Tecan™ Freedom Evo™, TeMo and Aquarius with MCA96 head
- Zymark™/Caliper RapidPlate™, SciClone™ and Zephyr™ with HV96 head
- Biotek™ Precision™ and Precision XS 8 or 12 head
- Dynamic Devices Oasis LM 8/96-Channel-Standard Vol and 96-Channel-Low Vol head
Spezifikation
Spezifikation
| Volume (Metric) | 205 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Light Gray |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Rack |
| Tip Style | Automation, Wide Bore |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur