missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL
Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.
£55.55 - £860.00
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Length (Metric) | 42 mm |
Product Type | Autosampler Syringe |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
Product Code | Brand | Description | Diameter (Metric) Outer Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Outer Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
10340471
|
SGE™
002800 |
Not gas tight | 0.47 mm | 26 G | 10F-AG-0.47C |
£62.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10587152
|
SGE™
002804 |
Not gas tight | 0.47 mm | 26 G | 10F-AG-0.47C 6 pack |
£265.00
Pack of 6 |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10360471
|
SGE™
002810 |
Not gas tight | 0.63 mm | 23 G | 10F-AG-0.63C |
£91.23
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10481021
|
SGE™
002812 |
Gas tight | 0.63 mm | 23 G | 10F-AG-GT-0.63C |
£65.30
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10493492
|
SGE™
002813 |
Not gas tight | 0.63 mm | 23 G | 10F-AG-0.63C 25 pack |
£860.00
Pack of 25 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10177450
|
SGE™
002814 |
Not gas tight | 0.63 mm | 23 G | 10F-AG-0.63C 6 pack |
£489.00
Pack of 6 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10575023
|
SGE™
002821 |
Not gas tight | 0.63/0.47 mm | 23 to 26 G | 10F-AG-0.63/0.47C |
£55.55
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10402561
|
SGE™
002838 |
Not gas tight | 0.63 mm | 23 G | 10FX-AG-0.63 6 pack |
£312.00
Pack of 6 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10042524
|
SGE™
005668 |
Gas tight | 0.63/0.47 mm | 23 to 26 G | 100F-AG-GT-0.63/0.47C |
£125.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Gas chromatography | |
Autosampler Syringe | |
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
42 mm | |
Cone | |
Fixed |