missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan™ 002862
This item is not returnable.
View return policy
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
23 G | |
0.63 mm | |
2.2 in. | |
10F-RTC/RSH-GT-5.7/0.63C | |
10 μL | |
Thermo RSH Autosampler |
0.02 in. | |
Gas chromatography | |
Autosampler Syringe | |
Ea. | |
Cone | |
Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL > Vol.: 10μL; 57mm needle length; 0.63mm OD; 23 gauge; Gas tight
Spot an opportunity for improvement?Share a Content Correction