missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ aXess One Active Bluetooth™ Earmuffs, Foldable
110.04 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Bluetooth Enabled Earmuffs; Style: Over-the-head
Description
- Product Type: Folding Bluetooth™ Earmuffs
- Hearing Protection: SNR 31 dB, NRR: 23 dB, CSA: Class A, SLC80: 27 dB
- Bluetooth Standard: 5.2 (RAL, Supports Profiles A2DP, AVRCP, HSP, and HFP)
- Microphones: 3 (2 x surround, 1 x voice)
- Charging Socket: USB Type-C
- Audio Socket: Jack Plug (3.5 mm)
- Material: ABS (Cups), PE (Cup Foam), Stainless Steel/PVC/Memory Foam (Headband), PVC/Memory Foam (Cushions)
- Operating Voltage: 5 V
- Power Input: 5 V, 1 A
- Battery Type: Lithium Polymer (3.7 V, 750 mA)
- Battery Timings: 2.5 hr. (Charging), 50 hr. (Operation)
- Standards: EN 352-1, PPE Cat.: 3
- For Use With: 17787539 (Microphone Cover), 17220452 (Hygiene Kit), 17210311 (Comfort Pads)
Specifications
Certifications/Compliance | PPE Cat.: 3 |
Cushion Material | PE Memory Foam |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Equipment) | 17787539 (Microphone Cover), 17220452 (Hygiene Kit), 17210311 (Cooling Pads) |
Headband Material | Stainless Steel |
Headband Cushion | PE Memory Foam |
For Use With (Application) | Hearing Protection/Communication Device |
High Visibility | No |
Noise Reduction Rating (NRR) | 23 dB (SNR: 31 dB) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'