missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1.5 mL Self-Standing Screw Cap Tubes
Features O-ring manufactured from material that is resistant to many commonly-used laboratory chemicals
£125.24 - £1810.00
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene |
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
12779538
|
Axygen™
SCT-150-SS-A-S |
Assorted | Sterile |
£1810.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11366044
|
Axygen™
SCT-150-SS-C |
Clear | Non-sterile |
£156.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
11380385
|
Axygen™
SCT-150-SS-C-S |
Clear | Sterile |
£340.00
Pack of 500 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
13107464
|
Axygen™
SCT-150-SS-C |
Clear | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11340385
|
Axygen™
SCT-150-SS-A |
Assorted | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11350385
|
Axygen™
SCT-150-SS-A-S |
Assorted | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12719548
|
Axygen™
SCT-150-SS-C-S |
Clear | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11370385
|
Axygen™
SCT-150-SS-BR |
Brown | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12799538
|
Axygen™
SCT-150-SS-BR |
Brown | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13124624
|
Axygen™
SCT-150-SS-G |
Green | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12739548
|
Axygen™
SCT-150-SS-GR |
Gray | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11300395
|
Axygen™
SCT-150-SS-GR |
Gray | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11310395
|
Axygen™
SCT-150-SS-O |
Orange | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12789548
|
Axygen™
SCT-150-SS-O |
Orange | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11320395
|
Axygen™
SCT-150-SS-P |
Pink | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12799548
|
Axygen™
SCT-150-SS-P |
Pink | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12709558
|
Axygen™
SCT-150-SS-R |
Red | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11330395
|
Axygen™
SCT-150-SS-R |
Red | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12719558
|
Axygen™
SCT-150-SS-V |
Violet | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11340395
|
Axygen™
SCT-150-SS-V |
Violet | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12729558
|
Axygen™
SCT-150-SS-W |
White | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11354165
|
Axygen™
SCT-150-SS-W |
White | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12749558
|
Axygen™
SCT-150-SS-Y |
Yellow | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11374165
|
Axygen™
SCT-150-SS-Y |
Yellow | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
For collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Pre-sterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
20,000 x g | |
Polypropylene | |
Polypropylene | |
O-ring | |
Conical |
RNase, DNase, pyrogen-free | |
1.5 mL | |
Non-looped | |
Screw Cap |