Learn More
Axygen™ 10μL Microvolume Filter Tips
Axygen Universal Tips are designed to fit a wide variety of single and multi-channel pipettes, compatible with most popular brands of pipettes. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, bevelled, nonsterile, sterile, non-filtered, and other features for specialized applications.
Brand: Axygen™ TXLF-10-L-R-S
74.58 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
- Low retention tip
- Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free
- Nonpyrogenic
- Microvolume
- Maxymum Recovery technology for ultra-low retention and high yield

Specifications
Low retention tip | |
Filtered | |
Clear | |
DNase, Rnase Free | |
Rack | |
Gilson™ Pipetman™ P2 |
0.5 to 10 μL | |
Sterile | |
USP 3127 | |
Allows recovery of costly samples with improved precision and accuracy | |
Extended Length, Low Retention | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92% -
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.