missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 10-well Comb, for 7 cm Gel Box

Accessory for use with 7cm horizontal gel box

Brand:  Axygen™ HGB7-10-1

Code : NEW

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15503167

  • £37.55 / 1 unit
Currently Unavailable: We have no information when this product will be available
View alternative products

Description

Description

  • Combs: 1 x 10 Well, 1mm thickness
Specifications

Specifications

Gel Box, 7 cm
0.03 in.
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers