missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1000 μL Universal Pipetter Tips: Wide Bore
Compatible with most popular brands of pipettes
£60.81 - £529.00
Specifications
Volume (Metric) | 100 to 1000 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
12581308
|
Axygen™
T-1005-WB-C |
Non-sterile | Bulk |
£234.00
Pack of 5000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
12752936
|
Axygen™
T-1005-WB-C-R |
Non-sterile | Rack |
£478.00
Pack of 5000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
12762936
|
Axygen™
T-1005-WB-C-R-S |
Sterile | Rack |
£529.00
Pack of 5000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
12603716
|
Axygen™
T-1005-WB-C-R-S |
Sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11394235
|
Axygen™
T-1005-WB-C-R |
Non-sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-1005-WB-C-L)
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Specifications
100 to 1000 μL | |
Clear | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Universal Fit |
Non-Filtered | |
Autoclavable | |
Genomic/Wide Orifice, Universal | |
Polypropylene |