missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 15μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format
For use with Agilent/Velocity11 automation systems
Brand: Axygen™ VTF-384-15UL-R-S
Code : 68
Additional Details : Weight : 10.90000kg
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
10 Racks/Pack, 5 Packs/Case
Specifications
15 μL | |
Sterile | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
50 Racks/Cs. | |
Polyethylene |
Filtered | |
Clear | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |