missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 16-well Comb, for 7 cm Gel Box
Accessory for use with 7cm horizontal gel box
£37.55
Product Code | Brand | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||||
15553167
|
Axygen™
HGB7-16-1 |
0.03 in. | 1 mm |
£37.55
1 unit |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
15563167
|
Axygen™
HGB7-16-15 |
0.05 in. | 1.5 mm |
£37.55
1 unit |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
- Combs: 1 x 16 Well, 1mm thickness
Specifications
Gel Box, 7 cm |