missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 165 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 96 Tip Format
GREENER_CHOICEBIOPHARMA

For use with Agilent/Velocity11 automation systems

£92.97 - £579.12

Specifications

Volume (Metric) 165 μL
Filtered Filtered
Sterility Sterile
Color Clear
Certifications/Compliance ANSI
View More Specs

Products 4
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
12766759
GREENER_CHOICE
View Documents
Axygen™
VTF-165-R-LAB-S
w/Bottom Label This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12505577
GREENER_CHOICE
View Documents
Axygen™
VTF-165-R-LAB-S
w/Bottom Label This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12776759
GREENER_CHOICEBIOPHARMA
View Documents
Axygen™
VTF-165-R-S
w/out Bottom Label
£579.12
Pack of 4800
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
12515577
GREENER_CHOICE
View Documents
Axygen™
VTF-165-R-S
w/out Bottom Label This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Tip format: 96 tip
  • Tip volume range: 20 μL to 250 μL
  • Tip material: Clear polypropylene
  • RNase-/DNase-/human gDNA-free
  • Nonpyrogenic
  • Available options:
    - With or without aerosol-resistant filters
    - Nonsterile or sterile
    - Standard or Axygen™ Maxymum Recovery™ surface
  • Compatible heads: 96LT, 8LT
  • Rack format: ANSI/SLAS
  • Rack material: Polypropylene
Specifications

Specifications

165 μL
Sterile
ANSI
Non-pyrogenic, used for stringent specifications under strict process controls
Automation, Round
50 Racks/Cs.
Polyethylene
Filtered
Clear
DNase, Rnase Free
Rack
SLAS Rack
Agilent/Velocity VPrep 8LT, Agilent/Velocity VPrep 96LT, Agilent Bravo 96LT
Videos
SDS
Documents

Documents

Product Certifications