missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 2.0 mL Self-Standing Screw Cap Tubes

Product Code. 13158053 Shop All Axygen Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Closure Color:
Assorted
Blue
Brown
Clear
Gray
Green
Orange
Pink
Red
Violet
White
Yellow
Unit Size:
Pack of 4000
Pack of 500
This item is not returnable. View return policy

Product Code. 13158053

Brand: Axygen™ SCT200SSG

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features chemical resistant O-rings

Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.

  • Available as presterilized and nonsterile
  • Nonsterile cap tubes have unattached, non-looped caps with O-rings
  • Presterilized cap tubes have non-looped caps attached with O-rings
  • Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
  • Maxymum Recovery™ screw cap tubes available as special order
  • Caps available in range of colors for easy sample identification

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Closure Color Green
Closure Material Polypropylene
Capacity (Metric) 1.5 mL
Material Polypropylene
Format Non-looped
Includes O-ring
Sterility Non-sterile
Graduated No
Closure Type Screw Cap
Bottom Shape Conical
Max. RCF 20,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.