missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Self-Standing Screw Cap Tubes
Features chemical resistant O-rings
£128.60 - £1591.29
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene |
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
11364185
|
Axygen™
SCT-200-SS-A-S |
Assorted | Sterile |
£227.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
11356044
|
Axygen™
SCT-200-SS-C |
Clear | Non-sterile |
£149.00
Pack of 500 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11394185
|
Axygen™
SCT-200-SS-C-S |
Clear | Sterile |
£214.00
Pack of 500 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11304195
|
Axygen™
SCT-200-SS-G |
Green | Non-sterile |
£147.00
Pack of 500 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11324195
|
Axygen™
SCT-200-SS-O |
Orange | Non-sterile |
£147.00
Pack of 500 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
12719578
|
Axygen™
SCT-200-SS-A-S |
Assorted | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11374185
|
Axygen™
SCT-200-SS-B |
Blue | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13117464
|
Axygen™
SCT-200-SS-C |
Clear | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13111794
|
Axygen™
SCT-200-SS-A |
Assorted | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12759578
|
Axygen™
SCT-200-SS-C-S |
Clear | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11384185
|
Axygen™
SCT-200-SS-BR |
Brown | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13158053
|
Axygen™
SCT-200-SS-G |
Green | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12739578
|
Axygen™
SCT-200-SS-BR |
Brown | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12779578
|
Axygen™
SCT-200-SS-GR |
Gray | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11314195
|
Axygen™
SCT-200-SS-GR |
Gray | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11354185
|
Axygen™
SCT-200-SS-A |
Assorted | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12709588
|
Axygen™
SCT-200-SS-O |
Orange | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11334195
|
Axygen™
SCT-200-SS-P |
Pink | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12719588
|
Axygen™
SCT-200-SS-P |
Pink | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11344195
|
Axygen™
SCT-200-SS-R |
Red | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11354195
|
Axygen™
SCT-200-SS-V |
Violet | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12739588
|
Axygen™
SCT-200-SS-V |
Violet | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12749588
|
Axygen™
SCT-200-SS-W |
White | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11364195
|
Axygen™
SCT-200-SS-W |
White | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11384195
|
Axygen™
SCT-200-SS-Y |
Yellow | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
20,000 x g | |
Polypropylene | |
Polypropylene | |
O-ring | |
Conical |
RNase, DNase, pyrogen-free | |
1.5 mL | |
Non-looped | |
Screw Cap |