missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 50μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format
GREENER_CHOICEBIOPHARMA

For use with Agilent/Velocity11 automation systems

Brand:  Axygen™ VTF-384-50UL-R-S

3399.97 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 12716769

  • £5421.91 / Pack of 19200
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tip format: 96 tip
  • Tip volume range: 20 μL to 250 μL
  • Tip material: Clear polypropylene
  • RNase-/DNase-/human gDNA-free
  • Nonpyrogenic
  • Available options:
    - With or without aerosol-resistant filters
    - Nonsterile or sterile
    - Standard or Axygen™ Maxymum Recovery™ surface
  • Compatible heads: 96LT, 8LT
  • Rack format: ANSI/SLAS
  • Rack material: Polypropylene
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 μL
Sterile
ANSI
Non-pyrogenic, used for stringent specifications under strict process controls
Automation, Round
50 Racks/Cs.
Polyethylene
Filtered
Clear
DNase, Rnase Free
Rack
SBS Rack
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number08024002 Certificate TypeCertificate of Quality Date19/03/2025 Catalog NumberVTF-384-50UL-R-S
Lot Number28023022 Certificate TypeCertificate of Quality Date15/02/2025 Catalog NumberVTF-384-50UL-R-S
Lot Number27323024 Certificate TypeCertificate of Quality Date08/01/2025 Catalog NumberVTF-384-50UL-R-S
Lot Number26723029 Certificate TypeCertificate of Quality Date07/10/2024 Catalog NumberVTF-384-50UL-R-S
Lot Number26723029 Certificate TypeCertificate of Quality Date27/09/2024 Catalog NumberVTF-384-50UL-R-S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ 50μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format > Standard; 50 μL; Filtered, Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.