missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 5 mL Polypropylene Snaplock Microcentrifuge Tubes
For use in low volume sample requirements
£95.30 - £126.94
Specifications
Product Type | Microcentrifuge Tube |
---|---|
Cap Style | Snap Cap |
Closure Material | Polypropylene |
Capacity (Metric) | 5 mL |
Material | Homopolymer |
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
15247179
|
Axygen™
MCT-500-X |
Amber | Non-sterile |
£95.30
Pack of 250 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
15227179
|
Axygen™
MCT-500-C |
Clear | Non-sterile |
£109.00
Pack of 250 |
In Stock
Log in to see stock. |
||||
15237179
|
Axygen™
MCT-500-C-S |
Clear | Sterile |
£126.94
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Specifications
Microcentrifuge Tube | |
Polypropylene | |
Homopolymer | |
Yes | |
Cylindrical |
Snap Cap | |
5 mL | |
250/Pk. | |
Snap Cap |