missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 8-Strip PCR Tubes, 0.2 mL
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.
£95.64 - £1180.00
Specifications
Volume (Metric) | 0.2 mL |
---|---|
Sterility | Non-sterile |
Material | Polypropylene |
Format | Strip |
Product Type | Thin Wall 8-Strip PCR Tube |
Product Code | Brand | Color | Closure Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Type | Quantity | Price | Quantity & Availability | |||
12706839
|
Axygen™
PCR-0208-B |
Blue | Sold Separately | 125/Pk., 1250/Cs. |
£1180.00
Pack of 1250 |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12681646
|
Axygen™
PCR-0208-C |
Clear | Sold Separately | 125/Pk., 1250/Cs. |
£124.00
Pack of 125 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12667215
|
Axygen™
PCR-0208-CP-C |
Clear | Domed | 125/Pk., 1250/Cs. |
£132.00
Pack of 125 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12547977
|
Axygen™
PCR-0208-A |
Assorted | Sold Separately | 125/Pk., 1250/Cs. |
£128.00
Pack of 125 |
Estimated Shipment: 18-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12657215
|
Axygen™
PCR-0208-FCP-C |
Clear | Flat | 125/Pk., 1250/Cs. |
£192.00
Pack of 125 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
12587977
|
Axygen™
PCR-0208-G |
Green | Sold Separately | 125/Pk., 1250/Cs. |
£130.00
Pack of 125 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12597977
|
Axygen™
PCR-0208-O |
Orange | Sold Separately | 125/Pk., 1250/Cs. |
£118.00
Pack of 125 |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12527987
|
Axygen™
PCR-0208-Y |
Yellow | Sold Separately | 125/Pk., 1250/Cs. |
£118.00
Pack of 125 |
Estimated Shipment: 21-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15479063
|
Axygen™
PCR-0208-C-100 |
Clear | Sold Separately | 100/Cs. |
£191.00
Pack of 100 |
Estimated Shipment: 21-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12796829
|
Axygen™
PCR-0208-A |
Assorted | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12766839
|
Axygen™
PCR-0208-O |
Orange | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10810721
|
Axygen™
PCR-0208-CP-C |
Clear | Domed | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12517987
|
Axygen™
PCR-0208-V |
Violet | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12786839
|
Axygen™
PCR-0208-V |
Violet | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12796839
|
Axygen™
PCR-0208-Y |
Yellow | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10841291
|
Axygen™
PCR-0208-C |
Clear | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12776839
|
Axygen™
PCR-0208-R |
Red | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12507987
|
Axygen™
PCR-0208-R |
Red | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12756839
|
Axygen™
PCR-0208-G |
Green | Sold Separately | 125/Pk., 1250/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr
- PCR tubes strips designed to fit a wide variety of thermal cyclers
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a variety of colors for easy sample identification
Specifications
0.2 mL | |
Polypropylene | |
Thin Wall 8-Strip PCR Tube |
Non-sterile | |
Strip |