missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 8-well Comb, for 7 cm Gel Box
Accessory for use with 7cm horizontal gel box
Brand: Axygen™ HGB7-8-1
Code : NEW
Additional Details : Weight : 0.02000kg
Description
Combs: 1 x 8 Well, 0.75mm thicknessSpecifications
Gel Box, 7 cm | |
1/Pk. | |
1 mm |
1/Cs. | |
0.03 in. |