missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-well Comb, for 7 cm Gel Box

Accessory for use with 7cm horizontal gel box

Brand:  Axygen™ HGB7-8-075

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15593167

  • £37.55 / 1 unit
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

Combs: 1 x 8 Well, 0.75mm thickness
Specifications

Specifications

Gel Box, 7 cm
0.02 in.
0.75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers