Learn More
Axygen™ 96-Well Clear V-Bottom 600 μL Polypropylene Deep Well Plate, Sterile, Individually Wrapped

Polypropylene 96 deep well rectangular plates; specially designed for high throughput screening, sample collection, compound storage, compound libraries, and combinatorial chemistry applications.
Brand: Axygen™ P-DW-500-C-SI
168.77 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Polypropylene 96 deep well rectangular plates; specially designed for high throughput screening, sample collection, compound storage, compound libraries, and combinatorial chemistry applications
- Volume: 600 μL
- Color: Clear
- Well Shape: Round; SBS Footprint
- Pre-sterilized; Individually Wrapped
- Certified RNase, DNase, and Pyrogen Free

Specifications
ANSI, SLAS 1-2004 | |
Without Lid | |
Autoclavable | |
Polypropylene | |
96 | |
Round | |
4000 x g | |
5 |
Standard | |
8 x 12 | |
Clear | |
600 μL | |
Sterile | |
Sample collection, in-vitro growth chambers and long term storage | |
25 | |
25/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.