missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-Well Low Profile PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The low profile design results in faster and more efficient PCR reactions.
£82.50 - £715.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | RNase-/DNase-free |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Product Code | Brand | Color | For Use With (Equipment) | Skirt Style | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Skirt Style | Product Type | Price | Quantity & Availability | ||
12774706
|
Axygen™
PCR-96-LP-AB-C |
Clear | ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne | Half | Standard top |
£715.00
Pack of 100 |
In Stock
Log in to see stock. |
||
12759468
|
Axygen™
PCR-96-LP-AB-W |
White | ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne | Half | Standard top |
£715.00
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
12794706
|
Axygen™
PCR-96-LP-FLT-C |
Clear | 0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR | Non-skirt | Flat top |
£401.00
Pack of 100 |
In Stock
Log in to see stock. |
||
12789468
|
Axygen™
PCR-96-LP-FLT-W |
White | 0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR | Non-skirt | Flat top |
£401.00
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11300205
|
Axygen™
PCR-96-LP-FLT-C |
Clear | 0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR | Non-skirt | Flat top |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11380195
|
Axygen™
PCR-96-LP-AB-W |
White | ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne | Half | Standard top |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11370195
|
Axygen™
PCR-96-LP-AB-C |
Clear | ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne | Half | Standard top |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11310205
|
Axygen™
PCR-96-LP-FLT-W |
White | 0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR | Non-skirt | Flat top |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.Specifications
No Barcode | |
Standard | |
8 x 12 | |
96 | |
PCR thermal transfer, RT-PCR applications | |
25/Pk. |
RNase-/DNase-free | |
Without Lid | |
Polypropylene | |
Non-sterile | |
100/Cs. |