missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.
£283.00 - £394.00
Specifications
Certifications/Compliance | RNase-, DNase-free |
---|---|
Format | Standard |
Array | 8 x 12 |
Color | Clear |
Material | Polypropylene |
Product Code | Brand | Skirt Style | For Use With (Equipment) | Sterility | Barcode | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Skirt Style | For Use With (Equipment) | Sterility | Barcode | Price | Quantity & Availability | ||
15368301
|
Axygen™
PCR-96M2-HS-C-PBC |
Half | ABI PCR 2700, 2720, 9700, 9800, 7300, 7500, 7900 and ABI sequencing units | Non-sterile | Includes Barcode |
£394.00
Pack of 50 |
In Stock
Log in to see stock. |
||
15338301
|
Axygen™
PCR-96-AB-C-PBC |
Elevated, Semi | ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing | Non-sterile | Includes Barcode |
£329.00
Pack of 50 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||
15348301
|
Axygen™
PCR-96-FS-C-PBC |
Full | Standard 96 well blocks | Non-sterile | Includes Barcode |
£283.00
Pack of 50 |
In Stock
Log in to see stock. |
||
Description
Axygen™ 96 well elevated skirt bar coded PCR microplate is designed to fit ABI™ Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film. Bar code on the long side of the plate between well H1-H12.Specifications
RNase-, DNase-free | |
8 x 12 | |
Polypropylene | |
Round |
Standard | |
Clear | |
96 | |
PCR thermal transfer, RT-PCR applications |