missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 96-well PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.

Brand:  Axygen™ PCR-96-FS-C

271.26 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 12719458

  • £374.00 / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Axygen™ 96 well PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.
  • RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene
  • Single Notch Coner
  • Application/Compatibility: Standard thermal cycling, ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
Standard
8 x 12
Standard 96 well blocks
Polypropylene
96
Round
50/Cs.
RNase-, DNase-free
Without Lid
Clear
Full
200 μL
Non-sterile
PCR thermal transfer, RT-PCR applications
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.