missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.
£37.82 - £423.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | RNase-, DNase-free |
Format | Standard |
Array | 8 x 12 |
Material | Polypropylene |
Product Code | Brand | Color | Skirt Style | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Skirt Style | For Use With (Equipment) | Price | Quantity & Availability | |||
12799438
|
Axygen™
PCR-96-AB-C |
Clear | Elevated | ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing |
£280.00
Pack of 50 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
12112580
|
Axygen™
PCR-96-C |
Clear | Elevated | Statagene MX4000 |
£242.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
12335193
|
Axygen™
PCR-96-FLT-C |
Clear | Unskirted | BioRad qPCR systems, Statagene MX-3000 |
£423.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
12719458
|
Axygen™
PCR-96-FS-C |
Clear | Full | Standard 96 well blocks |
£356.00
Pack of 50 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12799448
|
Axygen™
PCR-96-FS-B |
Blue | Full | Standard 96 well blocks |
£298.00
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
12799478
|
Axygen™
PCR-96-MB-C |
Clear | Unskirted | Megabace Sequencer |
£230.00
Pack of 50 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
10332390
|
Axygen™
PCR-96-HS-C |
Clear | Half | Standard 96 well blocks |
£270.00
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
13164824
|
Axygen™
PCR-96M2-HS-C |
Clear | Half | ABI PCR 2700, 2720, 9700, 9800, 7300, 7500, 7900 and ABI sequencing units |
£415.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
11320185
|
Axygen™
PCR-96-FLT-BK |
Black | Unskirted | BioRad qPCR systems, Statagene MX-3000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11360185
|
Axygen™
PCR-96-FS-B |
Blue | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11330185
|
Axygen™
PCR-96-FLT-C |
Clear | Unskirted | BioRad qPCR systems, Statagene MX-3000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12779458
|
Axygen™
PCR-96-FS-Y |
Yellow | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11340195
|
Axygen™
PCR-96-FS-Y |
Yellow | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12739458
|
Axygen™
PCR-96-FS-O |
Orange | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11300195
|
Axygen™
PCR-96-FS-O |
Orange | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12779448
|
Axygen™
PCR-96-FLT-W |
White | Unskirted | BioRad qPCR systems, Statagene MX-3000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12749458
|
Axygen™
PCR-96-FS-R |
Red | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11310195
|
Axygen™
PCR-96-FS-R |
Red | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11370185
|
Axygen™
PCR-96-FS-BK |
Black | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12709458
|
Axygen™
PCR-96-FS-BK |
Black | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11350185
|
Axygen™
PCR-96-FS-A |
Assorted | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12789448
|
Axygen™
PCR-96-FS-A |
Assorted | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11320205
|
Axygen™
PCR-96-MB-C |
Clear | Unskirted | Megabace Sequencer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11396124
|
Axygen™
PCR-96-AB-C |
Clear | Elevated | ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11380185
|
Axygen™
PCR-96-FS-C |
Clear | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12567787
|
Axygen™
PCR-96-HS-C |
Clear | Half | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12537797
|
Axygen™
PCR-96M2-HS-C |
Clear | Half | ABI PCR 2700, 2720, 9700, 9800, 7300, 7500, 7900 and ABI sequencing units |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11391804
|
Axygen™
PCR-96-C |
Clear | Elevated | Statagene MX4000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12769458
|
Axygen™
PCR-96-FS-W |
White | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11330195
|
Axygen™
PCR-96-FS-W |
White | Full | Standard 96 well blocks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Axygen™ 96 well PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.- RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
- Manufactured with 99.9% pure virgin polypropylene
- Single Notch Coner
- Application/Compatibility: Standard thermal cycling, ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing
- Well Volume: 200 μL
Specifications
No Barcode | |
Standard | |
Polypropylene | |
96 | |
PCR thermal transfer, RT-PCR applications |
RNase-, DNase-free | |
8 x 12 | |
200 μL | |
Non-sterile |