Learn More
Axygen™ Axypet™ Pro Single Channel Pipettor

Corning™ Axygen™ Axypet™ Pro Pipettors are engineered to provide the highest levels of comfort, accuracy, and precision.
Brand: Axygen™ AP-100-P
227.88 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Axygen™ Axypet™ Pro Pipettors have been engineered to provide the highest levels of ergonomics, accuracy, and precision. Lightweight construction, contoured shape of the handle, and 4-digit counter were designed to ensure comfortable pipetting. All pipettors feature smooth plunger movement and extremely low pipetting forces to reduce the wrist strain and fatigue (RSI). Colored pushbuttons (included) can help define user or application for sample safety and lower risk of cross contamination.
- Ergonomic handle design for perfect fit for both right and left hand
- Convenient one-hand volume setting with auto-lock system prevents accidental volume change during work
- 4-digit counter for greater precision, perfectly positioned for visibility at all times
- Single-channel pipettors are compatible with very narrow tubes
- Fully autoclavable and UV-resistant for sample protection against contaminations
- The multi-channel shafts retract individually for perfect tip loading and easier tip ejection
- Easy in-lab calibration helps you quickly adjust your pipettor to various liquid types
- Individually tested and supplied with a certificate of quality
Learn more from Europe, Middle East, and Africa

Specifications
±3.0 to ±0.8 | |
Autoclavable | |
Ergonomic | |
Axypet Pro | |
10 to 100 μL | |
Instruction manual, QC Certificate, In-lab calibration tool | |
≤1.0 to ≤0.2 | |
3 months |
ISO8655 | |
Yellow | |
1 | |
Pipette | |
Ergonomic | |
0.1 μL | |
1 |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.