Learn More
Axygen™ Caps for PCR Tubes
8-Strip domed or flat strip caps for Axygen PCR tubes
Brand: Axygen™ PCR-02CP-C-100
39.84 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.85000kg
Description
Axygen polypropylene, thin wall PCR tubes with and without caps are designed to fit standard 96-well blocks and are available in an assortment of colors. The consistent and ultra-thin wall allows precise thermal transfer. An even insertion cap ensures a tight fit to reduce evaporation.
Specifications
Certified RNase-DNase-free | |
0.2 mL | |
Non-sterile | |
Domed | |
PCR Caps |
Clear | |
8 strip PCR tubes and 96-well microplates | |
Polypropylene | |
1 x 8 Strip Caps |