missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Cutting Tips: 1.1 x 6.5mm
Universal fit for research grade pipettes.
Brand: Axygen™ TGL-1165
This item is not returnable.
View return policy
Description
Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 μL pipettors
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Nonsterile
Specifications
1000 μL | |
Clear | |
DNase, RNase Free | |
Gel Loading | |
Yes | |
2, 5μL |
Non-sterile | |
1.1 x 6.5 mm | |
Bulk | |
250 Tips/Pk, 10 Packs/Cs | |
Polypropylene |