missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Cutting Tips: 1.1 x 6.5mm

Universal fit for research grade pipettes.

Brand:  Axygen™ TGL-1165-R

 View more versions of this product

Product Code. 12726629

  • £1075.00 / Pack of 2400
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.

 

  • Designed for removing bands from agarose gel
  • One handed operation
  • Push button gel release
  • Ejector button tip release
  • Avoid cross contamination
  • Tips fit standard 1000 μL pipettors
  • These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
  • Nonpyrogenic
  • Nonsterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 μL
Clear
DNase, RNase Free
Gel Loading
Yes
2, 5μL
Non-sterile
1.1 x 6.5 mm
Rack
48 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers