missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Cutting Tips: 1.1 x 6.5mm
Universal fit for research grade pipettes.
£136.06 - £1075.00
Specifications
Volume (Metric) | 1000 μL |
---|---|
Sterility | Non-sterile |
Color | Clear |
Length (Metric) | 1.1 x 6.5 mm |
Clean Claims | DNase, RNase Free |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
12575717
|
Axygen™
TGL-1165 |
Bulk |
£700.00
Pack of 2500 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
12548017
|
Axygen™
TGL-1165-R |
Rack | |||||||
12726629
|
Axygen™
TGL-1165-R |
Rack |
£1075.00
Pack of 2400 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 μL pipettors
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Nonsterile
Specifications
1000 μL | |
Clear | |
DNase, RNase Free | |
Yes | |
2, 5μL |
Non-sterile | |
1.1 x 6.5 mm | |
Gel Loading | |
Polypropylene |