missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Tips, Flat
Universal fit for research grade pipetters
Brand: Axygen™ TGL-200FT-37-R
183.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Axygen™ Gel Loading Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brand of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. Available in either flat or round versions, with different outer diameters for different gel thickness.Specifications
0.5 to 200 μL | |
Clear | |
DNase, RNase Free | |
200 Tips/Rack, 2 Racks/Cs | |
Polypropylene | |
2, 5μL |
Non-sterile | |
0.4 mm | |
Gel Loading | |
Yes | |
Flat |