missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Axygen™ Mini Plate Spinner Centrifuge
Use before and after thermal cycling to improve PCR yield. Corning™ Axygen™ Mini Plate Spinner Centrifuge accepts skirted and non-skirted PCR plates.
£648.26 - £1010.00
Specifications
Capacity | 2 PCR Plates |
---|---|
Max. Speed | 2,500 rpm |
Max. RCF | 500 x g |
Electrical Requirements | 230 V 50 Hz |
Dimensions (HWD) | 17.8 x 15.2 x 15.2 cm |
Description
- Capacity for two standard plates
- Top loading design
- Exceptionally small footprint
- Starts and stops in seconds
- Use before and after thermal cycling to improve PCR yield
- Quickly spin down droplets and condensation
- Accepts skirted and non-skirted and all standard PCR plates
- Less than ¼ the size of most plate centrifuges
- Maximum Capacity: 2 standard PCR or microtiter microplates
- Ambient Operating Range 4° to 35°C
Specifications
2 PCR Plates | |
500 x g | |
17.8 x 15.2 x 15.2 cm | |
Starts and stops in seconds |
2,500 rpm | |
230 V 50 Hz | |
4°C to 35°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title