missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Multimek Type II Robotic Tips
Robbins-style tips for Beckman Multimek «Type II«
Brand: Axygen™ RMT-200-C-R
Code : NEW
Additional Details : Weight : 3.90000kg
Description
- Presterilized tips are exposed to e-beam radiation for complete security without degrading the plastic or performance
- Volume range: 200μL
- Available in racked and racked sterile formats
- Packaging: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
200 μL | |
Clear | |
Exposed to e-beam radiation for complete security without degrading the plastic or performance | |
Automation, Round | |
Beckman Coulter Multimek Type II Head |
Non-sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
SBS Rack | |
Polypropylene |