missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with Flat Cap, 0.2 mL
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
£49.18 - £680.85
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Volume (Metric) | 0.2 mL |
Quantity | 1000/Pk., 10Pk./Cs. |
Closure Material | Polypropylene |
For Use With (Equipment) | Standard 96-well blocks of real-time PCR instruments and thermal transfer applications |
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | ||||
11396044
|
Axygen™
PCR-02-B |
Blue | Thin Wall PCR Tube |
£90.35
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11356054
|
Axygen™
PCR-02-A |
Assorted | Thin Wall PCR Tube |
£95.77
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11376044
|
Axygen™
PCR-02-C |
Clear | Thin Wall PCR Tube |
£88.15
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11306054
|
Axygen™
PCR-02-G |
Green | Thin Wall PCR Tube |
£62.49
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11300145
|
Axygen™
PCR-02-L-C |
White | Maxymum Recovery PCR Tube |
£128.00
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11326054
|
Axygen™
PCR-02-R |
Red | Thin Wall PCR Tube |
£93.80
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11336054
|
Axygen™
PCR-02-V |
Violet | Thin Wall PCR Tube |
£90.35
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11346054
|
Axygen™
PCR-02-Y |
Yellow | Thin Wall PCR Tube |
£67.96
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12766859
|
Axygen™
PCR-02-L-C |
White | Maxymum Recovery PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12746849
|
Axygen™
PCR-02-C |
Clear | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12786859
|
Axygen™
PCR-02-O |
Orange | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11316054
|
Axygen™
PCR-02-O |
Orange | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12796859
|
Axygen™
PCR-02-R |
Red | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12726849
|
Axygen™
PCR-02-A |
Assorted | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12706869
|
Axygen™
PCR-02-V |
Violet | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12756859
|
Axygen™
PCR-02-G |
Green | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12716869
|
Axygen™
PCR-02-Y |
Yellow | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12736849
|
Axygen™
PCR-02-B |
Blue | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11320145
|
Axygen™
PCR-02-SP |
Spectrum | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12545627
|
Axygen™
PCR-02-SP |
Spectrum | Thin Wall PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
- Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap seals full length for a tight fit that prevents sample evaporation
- Maxymum Recovery™ option provides ultra-low retention and high yield
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a wide variety of colors to support color-coding
Specifications
RNase, DNase, pyrogen-free | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Flat |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Tube |