missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with 0.5 mL Flat Cap

Thin and consistent wall thickness for precise thermal transfer
Brand: Axygen™ PCR-05-A
46.60 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
- Certified RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
- Manufactured from polypropylene

Specifications
RNase, DNase, pyrogen-free | |
0.5 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Tube |
Assorted | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Flat Cap | |
Thin Wall PCR Tube |
Product Suggestions
Customers who viewed this item also viewed.
AXY001 Catalogue GENERAL AXYGEN FS
File size: 2.2 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ PCR Tubes with 0.5 mL Flat Cap > Assorted; Flat; 0.5 mL; Standard
Spot an opportunity for improvement?Share a Content Correction