Learn More
Corning™ Axygen™ 384 Well RigiPlate™ Full Skirt PCR Microplate Non-sterile
The Axygen™ 384 well RigiPlate™ PCR microplate is automation-friendly with full skirt design that can be sealed with Axymat or sealing film. They are designed to fit standard 384 well blocks and offer precise thermal transfer for optimum results.
Brand: Corning™ PCR-384-RGD-BK
Code : 68
Additional Details : Weight : 3.20000kg
Description
- Robot friendly rigid plate with full skirt
- RNase / DNase free
- Non-pyrogenic
- Non-sterile
- Can be sealed with Axymat or sealing film
- Single notch corner
Specifications
Yes | |
No | |
Black | |
Polypropylene | |
40 μL | |
50 μL | |
Yes | |
100 Pk. |
Standard | |
16 x 24 | |
384-well RigiPlate PCR Microplate | |
384 | |
Non-sterile | |
Flat Bottom (F-well) | |
Standard thermal cycling, ABI screening, automation applications | |
Yes |