missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Aerosol Barrier Micropipette Tips
Axygen™ Aerosol Barrier Micropipette Tips allow free passage of air while blocking aerosol contamination.
£60.34 - £699.04
Specifications
Filtered | Filtered |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase Free |
Tip Style | Universal |
Product Code | Brand | Packaging | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
12541358
|
Axygen™
TF-50 |
Bulk = 1000 tips/pack | Non-sterile | 0.5 to 50 μL | |||||
12605475
|
Axygen™
TF-50 |
Bulk = 1000 tips/pack | Non-sterile | 0.5 to 50 μL |
£79.25
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12665475
|
Axygen™
TF-150 |
Bulk = 1000 tips/pack | Non-sterile | 100 to 1000 μL | |||||
12581348
|
Axygen™
TF-150 |
Bulk = 1000 tips/pack | Non-sterile | 100 to 1000 μL | |||||
11366054
|
Axygen™
TF-150-R-S |
96 tips/rack, 10 racks/pack, 5 packs/case | Sterile | 1 to 150 μL |
£99.10
Pack of 960 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
12726739
|
Axygen™
TF-150-R-S |
96 tips/rack, 10 racks/pack, 5 packs/case | Sterile | 1 to 150 μL | |||||
Description
- Technologically advanced filter material
- Filter membrane contains no leachable additives
- Available with Maxymum Recovery™ surface for improved accuracy and maximum sample recovery
- Available in bulk, or racked (sterile)
- Available in a variety of material contact tip options
Specifications
Filtered | |
Autoclavable | |
Universal | |
Universal Fit |
Clear | |
DNase, RNase Free | |
Aerosol Barrier Micropipette Tips | |
Polypropylene |