missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Power Supply Adapters for 7cm Gel Box

Accessory for use with 7cm horizontal gel box

Brand:  Axygen™ HGB7-AD

 View more versions of this product

Product Code. 15513177

  • £19.95 / 1 unit
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Power supply adapters
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gel Box, 7 cm
4 mm to 4 mm Power Supply Adapter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers