missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Power Supply Adapters for 7cm Gel Box
Accessory for use with 7cm horizontal gel box
£19.95
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15513177
|
Axygen™
HGB7-AD |
4 mm to 4 mm Power Supply Adapter |
£19.95
1 unit |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
15523177
|
Axygen™
HGB7-AD2 |
4 mm to 2 mm Power Supply Adapter |
£19.95
1 unit |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
Power supply adaptersSpecifications
Gel Box, 7 cm |